- Nailer, Stapler & Compressor Kit
features
- Complete combo kit for many finish applications
includes
- AF505 nailer
- AT638 stapler
- MAC700 compressor
- 25' premium vinyl air hose
- 1/4" industrial air fitting
- Universal air coupler
| Nail Length [Min] | 0.625 in |
| Compressor Part No. | MAC700 |
| Tank Size | 2.6 gal |
| Nailer Part No. | AF505 |
| Stapler Part No. | AT638 |
| Nail Length [Max] | 2 in |
| Staple Length [Min] | 5/8 in |
| Staple Length [Max] | 1 1/2 in |
| Staple Width | 1/4 in |
| Voltage Rating | 115 |
| Weight | 80.0 LB |

