- Rechargeable Flashlight
- 7.20 VDC
features
- Four-position flashlight head enables use in tight quarters or angling beam in a given direction
- Replacement bulb stores in head for convenience
- Uses the same battery and charger as other Makita tools with the same voltage
- Battery and charger not included
| Length | 8 1/4 in |
| DC Voltage | 7.2 V |
| Run Time | 120 min |
| Weight | 0.75 LB |
| EAN or UPC | 88381018210 |

