- 4 Amp Planer
- 3 1/4" Wide
- 1/32" Deep
features
- Equipped with double-edged tungsten-carbide mini blades
- All ball bearing construction for durability and long tool life
- Double insulated
- Simple blade setting for fast blade installation
- Lock-on button for continuous operation
- Precision-machined base for smooth and accurate planing
includes
- Blade gauge
- Socket wrench
- Guide rule
- Double-edged carbide blade set
- Plastic tool case
| Tool Wt. | 5.5 lb |
| RPM [Max] | 15000 rpm |
| Cutter Width | 3 1/4 in |
| Length | 11 1/2 in |
| Cut Depth | 0.03125 in |
| Amps | 4 A |
| Weight | 11.0 LB |

