- 8.5 Amp Concrete Planer
features
- Front roller adjust planing depth
- Dust bag for a cleaner work environment
- Lock-on button for continuous operation
- Double insulated
includes
- Diamond wheel
- Dust bag
- Lock nut wrench
- Lock nut
- Screwdriver
- Steel tool case
| Cutter Width | N/A |
| RPM [Max] | 10000 rpm |
| Cut Depth | N/A |
| Tool Wt. | 9.5 lb |
| Length | 16 1/2 in |
| Amps | 8.5 A |
| Weight | 17.7 LB |

