- 7.9 Amp Pokisher
features
- Variable speed
- Electronic speed control maintains constant speed under load
- Soft start feature gradually brings tool to speed
- Two-speed selection button
- Trigger lock-on button for convenience
- Well-balanced for maximum control and reduced operator fatigue
- Motor over pad design for better balance and control
includes
- Side handle
- Wrench 17
- Hook-and-loop pad
- Cover
- Air deflector
| Type | Polisher |
| Length | 8 1/4 in |
| Spindle Thread Size | 5/8-11 |
| Pad or Belt Size | 7 in Round |
| Voltage Rating | 115 |
| RPM [Max] | 2000 rpm |
| Tool Wt. | 4.4 lb |
| Amps | 7.9 A |
| Weight | 6.7 LB |
| EAN or UPC | 88381038164 |

