- 7.9 Amp
- 4" Electronic Stone Polisher
features
- Soft start electronic switch for smooth starts and constant speed control
- Variable speed
- Housing cover protects the industrial die cast aluminum gear housing
- Three holes at the spindle top evenly spread water to the pad
- Overload switch to protect armature failure
- Ground fault circuit interrupter (GFCI) plug
- Preset speed setting dial
includes
- Head cover
- Wrench
| Pad or Belt Size | 4 in Round |
| Voltage Rating | 115 |
| Type | Polisher |
| RPM [Max] | 4000 rpm |
| Spindle Thread Size | 5/8-11 |
| Tool Wt. | 4.6 lb |
| Amps | 7.9 A |
| Length | 14 1/8 in |
| Weight | 8.36 LB |
| EAN or UPC | 88381054454 |

