- 2 1/4 HP Plunge Router Kit
features
- Electronic speed control maintains constant speed under load
- Soft start feature gradually brings tool to speed
- Durable flat top design for stability when changing bits
- All ball bearing construction for durability and long tool life
- Front knob can be placed in two locations for left or right handed operators
- Externally accessible carbon brushes for fast and easy replacement
- Industrial cam-lock for fast and easy depth adjustment
- Large calibrated depth control ring
- Subbase accepts industry standard template guides for convenience
- Conveniently located plunge lock lever
- Easy-to-use fine depth adjustment with three depth stops for consistent plunge cutting
- Removable clear plastic shield protects the operator from airborne debris
includes
- Wrench 8
- Wrench 27 (Qty. 2)
- Hex wrench 4
- Plastic tool case
- Plunge base assembly
- 1/4" collet
- 1/2" collet
- Clear subbase
| Collet Capacity | 1/4 in, 1/2 in |
| Amps | 11 A |
| Plunge | Yes |
| Tool Wt. | 9.3 lb |
| Height | 11 5/8 in |
| Voltage Rating | 115 |
| Speed (RPM) | 24000 |
| Plunge Capacity | 2 19/32 in |
| Weight | 20.0 LB |
| EAN or UPC | 88381052870 |

