- 2 1/4 HP Plunge Router
features
- Electronic speed control maintains constant speed under load
- Fine depth adjustment knob for the most accurate plunge cuts
- Conveniently located plunge lock lever
- Durable flat top design for stability when changing bits
- Variable speed
- Easy-to-use fine depth adjustment with three depth stops for consistent plunge cutting
- Bits are installed/removed with two identical size wrenches
- All ball bearing construction for durability and long tool life
- Subbase accepts industry standard template guides for convenience
- Externally accessible carbon brushes for fast and easy replacement
- Accepts 1/2" and 1/4" shank bits for convenience
includes
- 1/4" collet
- 1/2" collet
- Wrench 27 (Qty. 2)
- Wrench 8
| Collet Capacity | 1/4 in, 1/2 in |
| Height | 11 5/8 in |
| Amps | 11 A |
| Plunge | Yes |
| Voltage Rating | 115 |
| Speed (RPM) | 24000 |
| Plunge Capacity | 2 19/32 in |
| Tool Wt. | 9.3 lb |
| Weight | 12.15 LB |

