- 38 Piece Bit Set for Impact Drilling and Driving
features
- Pro-grade black oxide
- Impact drill/driver compatible
includes
- (4) UltraLok black oxide drill bits
- (3) 3.5" extended length driver bits
- (6) 2" driver bits
- (21) 1” driver bit assortment
- (1) Hex-to-square socket adapter
- (1) Max-mag bit holder
- (2) Max-mag nutdrivers
| Type | Impact Driver, Impact Drilling |
| No. of Pieces | 38 |
| Weight | 2.05 LB |
| EAN or UPC | 88381942737 |

