- 62 Piece Bit Set for Impact Drilling and Driving
features
- Pro-grade black oxide
- Impact drill/driver compatible
includes
- (7) UltraLok black oxide drill bits
- (4) Wood boring drill bits
- (9) 2" driver bit assortment
- (33) 1" driver bit assortment
- (2) Hex-to-square socket adapter
- (1) Max-mag bit holder
- (3) Max-mag nutdrivers
- (3) Long shaft drivers (Phillips® and square)
| No. of Pieces | 62 |
| Type | Impact Driver, Impact Drilling |
| Weight | 2.05 LB |

