- 7.2 V Lithium-Ion Cordless Impact Screwdriver Kit
- 2300 rpm
- 3000 ipm
- 177 in-lb
features
- Operates in straight or pistol grip positions
- Li-Ion provides longer run time
- Built-in LED light illuminates the work area via separate switch
- Three-year warranty on tool and one-year warranty on battery
includes
- 7.2 V li-ion batteries (BL7010) (qty. 2)
- 30-minute charger (DC07SA)
- 2 1/8" Phillips® bits (one slotted fastening bit, one drill bit)
- Tool case
| Torque [Max] | 177 in lb |
| Speeds | 2-Speed |
| Voltage Rating | 7.2 V |
| Cordless | Yes |
| RPM [Max] | 2300 rpm |
| Tool Wt. | 1.1 lb |
| Blows/Impacts Per Minute | 3000 ipm |
| Chuck Capacity | 1/4 in |
| Weight | 4.35 LB |
| EAN or UPC | 88381076920 |
-
No Air Shipping


