- 10.8V Compact Lithium-Ion Cordless Impact Driver Kit
- 1/4" Chuck Capacity
- 800 in lb Torque
- 3,000 ipm
- 2,400 Max rpm
| Cordless | Yes |
| Chuck Capacity | 1/4 in |
| Torque [Max] | 800 in lb |
| Voltage Rating | 10.8 |
| Impacts Per Minute | 3000 ipm |
| RPM [Max] | 2400 rpm |
| Weight | 5.85 LB |

