- 1/2" Drive
- 150 ft lb
- 2200 ipm
- Impact Wrench
features
- Efficient impact system with less vibration
- Externally accessible brushes for easy inspection and replacement
- Tool hook attaches to both sides of tool
- Ergonomically designed, rubberized grip
includes
- Belt clip
- Plastic carrying case
| Voltage Rating | 115 |
| Cordless | No |
| Impacts Per Minute | 2200 ipm |
| Drive Size | 1/2 in |
| Length | 9 7/8 in |
| RPM [Max] | 2200 rpm |
| Torque | 150 ft lb |
| Amps | 3.3 A |
| Weight | 8.8 LB |
| EAN or UPC | 88381052436 |

