- 1/2” Drive
- 260 ft lb Torque
- 2000 IPM
- 115 Volt
- Impact Wrench,
applications
- Designed for use in tight spaces
features
- Impact-resistant aluminum gear housing with rubber boot for protection and increased durability
- Rocker-type switch for one-handed forward or reverse operation
- Externally accessible brushes for great serviceability and ball bearings for longer tool life
- 47% larger hammer for more impact power
- Maximum torque of 260 ft lb
- Efficient impact system with less vibration
- Compact and lightweight
includes
- Tool case
| Impacts Per Minute | 2000 ipm |
| RPM [Max] | 2000 rpm |
| Voltage Rating | 115 |
| Torque | 260 ft lb |
| Amps | 3.5 A |
| Drive Size | 1/2 in |
| Length | 11 1/8 in |
| Cordless | No |
| Socket Retention | N/A |
| Weight | 11.0 LB |
| EAN or UPC | 88381052498 |

