- 1" Drive
- 738 ft lb Torque
- 1500 ipm
- Impact Wrench
features
- Externally accessible brushes for serviceability and longer tool life
- Ergonomically designed, rubberized grip
- Side handle rotates 360º for comfort and control
- Conveniently located sky hook for continuous use or convenient storage
- Rocker-type switch for one-handed forward or reverse operation
- Efficient impact system
- Durable gear housing protected with rubber boots
includes
- Tool case
- Side handle
| Amps | 12 A |
| Impacts Per Minute | 1500 ipm |
| Voltage Rating | 120 |
| Torque | 738 ft lb |
| Length | 15 in |
| RPM [Max] | 1400 rpm |
| Cordless | No |
| Drive Size | 1 in |
| Weight | 19.8 LB |
| EAN or UPC | 88381062855 |

