features
- Large flush-mount paddle switch for comfortable operation
- Electronic torque control turns the motor off if rotation speed suddenly slows or wheel is forced to stop
- Automatic Speed Change™ technology adjusts speed and torque during operation for optimum performance
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- delivers 8,500 rpm
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- The electronically-controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
- Compact and ergonomic design at only 14 1/4" long
- Weighs only 5.6 lb with battery (battery not included) for reduced operator fatigue
- Compatible with Makita 18 V lithium-ion batteries with a Star symbol
- Only use genuine Makita batteries and chargers
includes
- 4 1/2" grinding wheel (A-95956)
- 4 1/2" ultra thin cut-off wheel, stainless (B-46159)
- 4 1/2" wheel guard (123144-0)
- 4 1/2" cut-off wheel guard (122910-2)
| Battery Type | Lithium-Ion |
| Grinding Wheel Dia. | 4 1/2 in |
| Length | 14 1/4 in |
| Tool Wt. | 5.6 lb |
| Voltage Rating | 18 V |
| RPM | 8500 rpm |
| Type | Cordless |
| Weight | 7.0 LB |
| EAN or UPC | 88381688116 |

