Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
BL™ brushless motor delivers 1,460 in lb of max. torque
Three-speed power selection switch (0 to 1,300/0 to 2,000/0 to 2,600 rpm and 0 to 1,300/0 to 2,800/0 to 3,400 ipm) provides the user with precise fastening control for a wide range of applications
Compact and ergonomic design at only 5 1/2" long
Weighs only 3.3 lb with battery for reduced operator fatigue
The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
The electronically controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
Battery warning light and built-in LED light both flash when it is time to recharge the battery
Convenient one touch 1/4" hex chuck for quick bit changes
Built-in LED light with an independent on/off switch illuminates the work area
Rubberized soft grip provides increased comfort on the job
Makita's proprietary hammer and anvil impact mechanism are manufactured using the best raw materials with the highest quality steel and unique heat hardening process for maximum fastening and driving power
Rapid Optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
Rapid Optimum charger has a built-in fan to cool the battery for faster, more efficient charging
Makita technology delivers category leading charge time, so the battery spends more time working and less time sitting on the charger
Compatible with Makita 18 V lithium-ion batteries with a Star Symbol™
Three-year limited warranty on tool, battery and charger
Only use genuine Makita batteries and chargers
includes
(2) 18 V LXT® lithium-ion 3.0 Ah battery (BL1830)
(1) 18 V lithium-ion Rapid Optimum charger (DC18RC)
Free Speed
2000 rpm
Battery Type
Lithium-Ion
Voltage Rating
18 V
Power Source
Battery
Torque [Max]
1460 in lb
Cycle Rate [Max]
3400 blows/min
Drive Type
Hex
Free Speed [Max]
2600 rpm
Drive Size
1/4 in
Length
5 1/2 in
Blows/Impacts Per Minute
3400 blows/min
Impacts Per Minute
3400 ipm
Battery Capacity (Amp-Hrs)
3
Free Speed [Min]
1300 rpm
Cordless
Yes
Control Type
Variable Speed Trigger
Weight
0.0 LB
EAN or UPC
88381689250
We're here for you
with Service Centers across the country - We have your back