- Impact Driver
- 3,200 blows/min
- 1/4 in Hex w/Battery Charger and 2 Batteries
features
- Variable speed (0 to 2,300 rpm and 0 to 3,200 ipm) for a wide range of fastening applications
- Compact design at only 5 7/16" long
- Weighs only 3.3 lb with battery for reduced operator fatigue
- Convenient one touch 1/4" hex chuck for quick bit changes
- Makita-built four-pole motor delivers 1,420 in lb of max. torque
- Rubberized soft grip provides increased comfort on the job
- Built-in LED light with afterglow illuminates the work area
- Ergonomic shape fits like a glove with even pressure and easy control
- Makita's proprietary hammer and anvil impact mechanism are manufactured using the best raw materials with the highest quality steel and unique heat hardening process for maximum fastening and driving power
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Rapid optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- Rapid optimum charger has a built-in fan to cool the battery for faster, more efficient charging
- Makita technology delivers category leading charge time, so the battery spends more time working and less time sitting on the charger
- Compatible with Makita 18 V lithium-ion batteries with a Star Symbol™
- Three-year limited warranty on tool, battery and charger
- Only use genuine Makita batteries and chargers
includes
- (1) 18 V lithium-ion rapid optimum charger (DC18RC)
- (2) 18 V LXT® lithium-ion 3.0 Ah battery (BL1830)
- (1) 18 V LXT® impact driver (tool only) (XDT04Z)
| RPM [Max] | 2300 rpm |
| Torque [Max] | 1420 in lb |
| Voltage Rating | 18 |
| Type | Impact Driver |
| Chuck Capacity | 1/4 in |
| Length | 5 7/16 in |
| Battery Capacity (Amp-Hrs) | 3 |
| Battery Type | Lithium Ion |
| Blows/Impacts Per Minute | 3200 blows/min |
| Power Source | Rechargeable Battery |
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Handle Type | Ergonomic Soft Grip |
| RPM | 0 rpm |
| Cordless | Yes |
| Speeds | Variable |
| Control Type | Trigger |
| Impacts Per Minute | 3200 ipm |
| Free Speed [Max] | 2300 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 88381656863 |

