- Impact Driver Kit
- 18 v Lithium-Ion Battery
- 1/4 in Hex Drive
- 3200 blows/min
- 2500 rpm Max Free Speed
features
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- Convenient 1/4" hex chuck for quick bit changes
- Makita's proprietary hammer and anvil impact mechanism are manufactured using the best raw materials with the highest quality steel and unique heat hardening process for maximum fastening and driving power
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Rapid optimum charger has a built-in fan to cool the battery to produce more lifetime work
- Rapid optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- Three-year limited warranty on tool, battery and charger
- Only use genuine Makita batteries and chargers
- BL™ brushless motor delivers 1,420 in lb of max. torque
- Variable speed (0 to 2,500 rpm and 0 to 3,200 ipm) for a wide range of fastening applications
- 18 V LXT® lithium-ion battery charges in only 30 minutes
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- The electronically controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
- Compact and ergonomic design at only 5 7/8" long
- Weighs only 3.4 lb with battery for reduced operator fatigue
- Built-in LED light illuminates the work area
- Rubberized soft grip provides increased comfort on the job
includes
- (2) 18 V LXT® lithium-ion 3.0 Ah battery (BL1830)
- (1) 18 V lithium-ion rapid optimum charger (DC18RC)
- (1) 18 V LXT® brushless impact driver (tool only) (XDT08Z)
- (1) tool case
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Voltage Rating | 18 V |
| Battery Type | Lithium-Ion |
| Impacts Per Minute | 3200 ipm |
| Torque [Max] | 1420 in lb |
| Control Type | Variable Speed Trigger |
| Cordless | Yes |
| Blows/Impacts Per Minute | 3200 blows/min |
| Length | 5 7/8 in |
| Free Speed [Max] | 2500 rpm |
| Power Source | Battery |
| Battery Capacity (Amp-Hrs) | 3 |
| Cycle Rate [Max] | 3200 blows/min |
| Weight | 10.28 LB |
| EAN or UPC | 88381654173 |

