features
- Powerful brushless motor delivers 3,400 rpm and 1,500 in lb of max. torque
- Variable speed (0 to 3,400 rpm and 0 to 3,600 ipm) for a wide range of fastening applications
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- The electronically-controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
- Compact and ergonomic design at only 5" long
- Weighs only 2.8 lb with battery for reduced operator fatigue
- Three-year limited warranty on tool, battery and charger
includes
- 18 V LXT® brushless impact driver (XDT13Z)
- (2) 18 V LXT® lithium-ion compact 2.0 Ah battery (BL1820B)
- 18 V LXT® lithium-ion rapid optimum charger (DC18RC)
| Torque [Max] | 1500 in lb |
| Drive Size | 1/4 in |
| Length | 5 in |
| Blows/Impacts Per Minute | 3600 ipm |
| Tool Wt. | 2.8 lb |
| Voltage Rating | 18 V |
| Battery Type | Lithium-Ion |
| Weight | 10.7 LB |
| EAN or UPC | 88381823999 |
-
No Air Shipping


