features
- High speed in a more compact size
- Quick-Shift Mode™ uses the brushless motor's electronic controls to find the best balance of speed and torque for each application
- Tightening mode (T-mode) for faster tightening of self-drilling screws
- helps prevent damage to the screw or workpiece
- Three-speed power selection switch (0 to 1,100 / 0 to 2,100 / 0 to 3,600 rpm and 0 to 1,100 / 0 to 2,600 / 0 to 3,800 ipm) provides precise fastening control
- BL™ brushless motor delivers 3,600 max. rpm and 1,550 in lb of max. torque
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- Features Extreme Protection Technology (XPT™) which is engineered to provide increased dust and water resistance in harsh job site conditions
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- The electronically-controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
- Only use genuine Makita batteries and chargers
includes
- 18 V LXT® brushless three-speed impact driver (XDT14Z)
- (2) 18 V LXT® lithium-ion 4.0 Ah battery (BL1840B)
- 18 V LXT® lithium-ion rapid optimum charger (DC18RC)
- Tool case (824774-7)
| Free Speed [Max] | 3600 rpm |
| Free Speed | 2100 rpm |
| Battery Type | Lithium-Ion |
| Torque [Max] | 1550 in lb |
| Blows/Impacts Per Minute | 1100 ipm, 2600 ipm, 3800 ipm |
| Drive Size | 1/4 in |
| Free Speed [Min] | 1100 rpm |
| Tool Wt. | 3.3 lb |
| Length | 4 5/8 in |
| Voltage Rating | 18 V |
| Weight | 12.6 LB |
| EAN or UPC | 88381827850 |
-
No Air Shipping


