features
- Sub-compact, brushless and ergonomic design
- Compact and ergonomic design at only 6 3/8" long
- Weighs only 2.8 lb with battery (battery not included) for reduced operator fatigue
- Ideal for working in tight spaces
- Mechanical variable two-speed transmission (0 to 500 and 0 to 1,700 rpm) for a wide range of drilling and driving applications
- Dual LED lights illuminate the work area
- Ergonomically designed handle with rubberized soft grip provides increased comfort
- BL™ brushless motor delivers 350 in lb of max. torque
| Torque [Max] | 350 in lb |
| Battery Type | Lithium-Ion |
| RPM [Max] | 1700 rpm |
| Length | 6 3/8 in |
| Voltage Rating | 18 V |
| Tool Wt. | 2.8 lb |
| Capacity, in [Max] | 1.4375 in |
| Capacity, in [Min] | 0.5 in |
| RPM [Min] | 500 rpm |
| Weight | 2.6 LB |
| EAN or UPC | 88381828680 |

