- 3/8" Angle Impact Wrench Tool Only
- Cordless
- Built-in L.E.D. Light
- Compact 2 1/4" Angle Head For Use In Close Quarters
features
- Takes the power of LXT into tough-to-reach spaces
- LED light illuminates work area, and phosphorescent bumper ring helps locate tool in dark work areas
- Large, conveniently located paddle switch and soft-grip handle deliver comfortable operation and better control
- 18 V LXT extreme Li-Ion technology produces 280% total lifetime work with two to three times more cycles
- Rapid optimum charger and battery communicate throughout charging process using built-in chip in battery and built-in CPU chip in charger
- Charger uses "Active-3-Control" for current control, thermal control and voltage control
| Drive Size | 3/8 in |
| Impacts Per Minute | 3000 ipm |
| Battery Included | No |
| Socket Drive Size | 3/8 in Square |
| Handle Type | Rubber Grip |
| Torque [Max] | 44 ft lb |
| Power Source | Rechargeable Lithium Ion Battery |
| Torque | 530 in lb |
| Type |
Lithium Ion, Cordless Impact Wrench |
| Voltage Rating | 18 |
| RPM [Max] | 2000 rpm |
| Cordless | Yes |
| Length | 15 1/4 in |
| Battery Type | Lithium Ion (Rechargeable) |
| Weight | 2.914 LB |
| EAN or UPC | 88381664523 |

