- Hammer Driver/Drill Kit
- 31,500 blows/min
- 1/2 in Chuck
- w/Battery Charger and 2 Batteries
features
- BL™ brushless motor delivers 1,090 in lb of max. torque
- 0 to 31,500 bpm for fast hammer drilling in masonry materials
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- The electronically-controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
- All metal variable two-speed transmission (0 to 550 and 0 to 2,100 rpm) for a wide range of drilling, fastening and hammer drilling applications
- All metal gears and gear housing for maximum job site durability
- All metal 1/2" self ratcheting chuck for improved bit gripping strength and durability
- Compact and ergonomic design at only 8 1/8" long
- Weighs only 5.9 lb with battery for reduced operator fatigue
- Three-stage LED gauge indicates battery charge level
- Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions
- Rubberized soft grip provides increased operator comfort
- Dual LED lights illuminate the work area
- 18 V LXT® lithium-ion 4.0 Ah battery BL1840 provides up to 35% more run time per charge
- 18 V LXT® lithium-ion 4.0 Ah battery BL1840 reaches a full charge in 40 minutes or less
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Rapid Optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- Rapid Optimum charger has a built-in fan to cool the battery for faster, more efficient charging
- Compatible with Makita 18 V lithium-ion batteries with a Star Symbol™
- Three-year limited warranty on tool, battery and charger
- Only use genuine Makita batteries and chargers
- Makita technology delivers category leading charge time so the battery spends more time working and less time sitting on the charger
includes
- (1) 18 V lithium-ion rapid optimum charger (DC18RC)
- (1) tool belt clip (346317-0)
- (1) depth gauge (122576-8)
- (1) tool case
- (1) XPH07 side handle (126413-8)
- (2) 18 V LXT® lithium-ion 4.0 Ah battery (BL1840)
- (1) 18 V LXT® BL™ 1/2" hammer driver-drill (tool only) (XPH07Z)
| Voltage Rating | 18 |
| Type | Hammer Drill/Driver |
| Length | 8 1/8 in |
| Cordless | Yes |
| RPM [Max] | 2100 rpm |
| Torque [Max] | 1090 in lb |
| No Load RPM | Low - 0 to 550 High - 0 to 2,100 |
| Chuck Size | 1/2 in |
| Blows/Impacts Per Minute | 31500 blows/min |
| Blows/Minute | 0 to 31,500 |
| Capacity, in | 0.625 in |
| Weight | 0.0 LB |
| EAN or UPC | 88381678728 |

