features
- Delivers up to 50% more power and performance compared to LXPH03
- BL™ brushless motor delivers 1,090 in lb of max. torque
- 0 to 31,500 bpm for fast hammer drilling in masonry materials
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- The electronically-controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
- All metal variable two-speed transmission (0 to 550 and 0 to 2,100 rpm) for a wide range of drilling, fastening and hammer drilling applications
includes
- 18 V LXT® brushless 1/2" hammer driver-drill (XPH07Z)
- 2 18 V LXT® lithium-ion 5.0 Ah battery (BL1850B)
- 18 V LXT® lithium-ion rapid optimum charger (DC18RC)
- Side handle (126413-8)
- Depth gauge (122576-8)
- Belt clip (346317-0)
| Voltage Rating | 18 V |
| Type | Cordless |
| Blows/Impacts Per Minute | 8250 blows/min, 31500 blows/min |
| Capacity, in [Max] | 3 in |
| No Load RPM | Low - 0 to 550 High - 0 to 2,100 |
| Torque [Max] | 1090 in lb |
| Capacity, in [Min] | 0.5 in |
| Tool Wt. | 5.9 lb |
| Weight | 16.12 LB |
| EAN or UPC | 88381807364 |
-
No Air Shipping


