- Rotary Hammer
- 4,700 blows/min
- 1 in Keyless Chuck
- w/HEPA Vacuum Attachment
- Battery Charger and 2 Batteries
features
- Rapid optimum charger has a built-in fan to cool the battery for faster, more efficient charging
- Three-year limited warranty on tool, battery and charger
- Only use genuine Makita batteries and chargers
- Makita technology delivers category leading charge time, so the battery spends more time working and less time sitting on the charger
- Compatible with Makita 18 V lithium-ion batteries with a Star symbol
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- Job site tested shock absorbent handle protect the battery housing for extra durability
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Rapid optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- Compact and ergonomic design at only 14 5/8" long
- Weighs only 10.2 lb with battery for reduced operator fatigue
- Variable speed trigger enables user to match the speed to application for greater versatility
- Multiple chisel positions has 40 different positions to align tool more comfortably with the application
- Torque limiting clutch prevents gear damage by automatically disengaging gears if the bit binds
- Sequential impact timing provides timed hammering during rotation to minimize overlapping bit impacts resulting in up to 50% faster drilling
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- Efficient HEPA filtration system captures 99.75% of particulates 0.3 microns and larger
- Vacuum powered by separate motor to maintain tool drilling performance, and provide a two second delay to capture remaining concrete dust
- The built-on vacuum attachment captures concrete dust during drilling and is activated by the tool for operator convenience
includes
- (2) 18 V LXT® lithium-ion 3.0 Ah battery (BL1830)
- (1) 18 V lithium-ion rapid optimum charger (DC18RC)
- (1) dust collection vacuum attachment with HEPA filter (DX01)
- (1) Side handle (158057-6)
- (1) depth gauge (324219-0)
- (1) HEPA filter (196164-7)
| Blows/Minute | 0 to 4,700 |
| Chuck Type | Keyless |
| Length | 14 5/8 in |
| Type | Rotary Hammer |
| Voltage Rating | 18 |
| RPM | 950 rpm |
| Chuck Size | 1 in |
| Cordless | Yes |
| Blows/Impacts Per Minute | 4700 blows/min |
| No Load RPM | 0 to 950 |
| Bit Type | SDS-Plus |
| Weight | 0.0 LB |
| EAN or UPC | 88381677516 |

