- 18V LXT® Litihium-Ion Brushless Cordless Recipro Saw Kit
features
- Compatible with Makita 18 V lithium-ion batteries with a Star symbol
- Three-year limited warranty on tool, battery and charger
- Only use genuine Makita batteries and chargers
- Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging
- Makita technology delivers category leading charge time so the battery spends more time working and less time sitting on the charger
- Tool-less" blade change system allows for faster blade installation and removal for increased productivity
- Compact and ergonomic design at only 17 1/4" long
- Weighs only 8.2 lb with battery for reduced operator fatigue
- Rubberized soft grip handle provides increased comfort on the job
- Large two finger variable speed trigger for operator convenience
- Reinforced fixed shoe for added durability
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- The electronically-controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
- Electric brake for maximum productivity
- Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions
- Battery features an integrated LED battery charge level indicator
- Battery provides up to 65% more run time per charge compared to BL1830
- Battery reaches a full charge in 45 minutes or less
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
includes
- (2) 18 V LXT® lithium-ion 5.0 Ah battery (BL1850B)
- (1) 18 V LXT® brushless reciprocating saw (XRJ05Z)
- (1) 18 V LXT® lithium-ion rapid optimum charger (DC18RC)
- (1) tool case
- (1) reciprocating saw blade
| Handle Type | Rubber Grip |
| Voltage Rating | 18 V |
| Strokes Per Minute | 3000 strokes/min |
| Overall Length | 17.25 in |
| Blade Type | Wood & Metal Cutting |
| No. of Pieces | 6 |
| Battery Type | Lithium Ion |
| Cordless | Yes |
| Weight | 16.4 LB |
| EAN or UPC | 88381841832 |

