- 18 LXT® Lithium-Ion Brushless Cordless Recipro Saw
features
- Tool-less" blade change system allows for faster blade installation and removal for increased productivity
- Variable speed trigger for added convenience
- Compact and ergonomic design at only 17 1/4" long
- Weighs only 8.2 lb with battery (battery not included) for reduced operator fatigue
- Rubberized soft grip handle provides increased comfort on the job
- Reinforced fixed shoe for added durability
- Large two-finger variable speed trigger for operator convenience
- Electric brake for maximum productivity
- Refined crank mechanism design minimizes blade deflection and reduces vibration
- Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Makita technology delivers category-leading charge time so the battery spends more time working and less time sitting on the charger
- Compatible with Makita 18 V lithium-ion batteries with a Star symbol
- Battery and charger sold separately
- Three-year limited warranty
- Only use genuine Makita batteries and chargers
| Cordless | Yes |
| Handle Type | Rubber Grip |
| Overall Length | 17.25 in |
| Blade Type | Wood & Metal Cutting |
| Battery Type | Lithium Ion |
| Voltage Rating | 18 V |
| Strokes Per Minute | 3000 strokes/min |
| Weight | 9.3 LB |
| EAN or UPC | 88381807609 |

