features
- Cuts 2" conduit in a single pass
- Automatic Speed Change™ technology adjusts cutting speed and torque during cut for optimum performance
- Large cutting capacity (2 1/4" at 90°) allows for 2" conduit to be cut in a single pass
- BL™ motor delivers 3,900 rpm for faster cutting
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- Cuts a wide range of metals including Unistrut®, all thread, channel, conduit, pipe, sheet metal, square tubing, steel and more
- Compact and ergonomic design at only 13 1/8" long, weighs only 6.4 lb with battery (battery not included) for reduced operator fatigue
- Electric brake for maximum productivity
- Stainless steel base reduces chip build-up to prevent surface damage
- Only use genuine Makita batteries and chargers
includes
- 5 7/8" 32T CT saw blade (A-96095)
| Wheel Size | 5.875 in |
| RPM | 3900 rpm |
| Type | Cordless |
| Capacity, in [Max] | 2.25 in |
| Tool Wt. | 6.4 lb |
| Arbor Hole | 5/8 in |
| Voltage Rating | 18 V |
| Weight | 6.4 LB |
| EAN or UPC | 88381697118 |

