- Hammer Dril and Impact Drive
- 1/2 in Drill
- 1/4 in Hex Driver
- 18 Volt
- 4 Amp-Hrs Battery
features
- Variable two-speed 1/2" hammer driver-drill with Makita-built four-pole motor
- Variable speed impact driver (0 to 2,300 rpm and 0 to 3,200 ipm) provides 1,420 in lb of max. torque and weighs only 3.3 lb with battery
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- 18 V LXT® lithium-ion 4.0 Ah battery (BL1840) provides up to 35% more run time per charge
- 18 V LXT® lithium-ion 4.0 Ah battery (BL1840) reaches a full charge in 40 minutes or less
- Rapid optimum charger has a built-in fan to cool the battery for faster, more efficient charging
- Rapid optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- Makita technology delivers category leading charge time so, the battery spends more time working and less time sitting on the charger
- Three-year limited warranty on tool, battery and charger
- Only use genuine Makita batteries and chargers
includes
- (1) 18 V LXT® impact driver (tool only) (XDT04Z)
- (1) 18 V LXT® 1/2" hammer driver-drill (tool only) (XT211M has XPH01Z
- XT218M has XPH03Z)
- (2) 18 V LXT® lithium-ion 4.0 Ah battery (BL1840)
- (1) 18 V lithium-ion rapid optimum charger (DC18RC)
- (1) tool case
| Tools Included | 1/2" Hammer Driver Drill, Impact Driver |
| Voltage Rating | 18 |
| Capacity, in | 0.5 in |
| Drive Type | Hex |
| Impacts Per Minute | 3200 ipm |
| RPM [Max] | 2000 rpm |
| Battery Capacity (Amp-Hrs) | 4 |
| Blows/Impacts Per Minute | 3200 ipm |
| Cordless | Yes |
| Drive Size | 1/4 in |
| Torque | 1420 in lb |
| Weight | 0.0 LB |
| EAN or UPC | 88381679206 |

