- 18V LXT® Lithium-Ion Brushless Cordless 2-Pc Combo Kit
- Impact Driver
- Hammer Drill
features
- Variable two-speed 1/2" hammer driver-drill (0 to 550 and 0 to 2,100 rpm) with BL™ motor delivers 1,090 in lb of max. torque
- weighs only 5.9 lb with battery for a wide range of drilling, fastening and hammer drilling applications
- Three-speed impact driver (0 to 1,100/0 to 2,100/0 to 3,600 rpm and 0 to 1,100/0 to 2,600/0 to 3,800 ipm) delivers 1,550 in lb of max. torque and weighs only 3.3 lb with battery
- Quick-Shift Mode™ selector has an automatic electronic controller that downshifts and reduces rotation and impact speed prior to driving screw into place, and is engineered to minimize screw thread stripping, screw breakage and damage to work
- Tightening Mode (T-mode) for faster tightening of self-drilling screws
- helps prevent damage to the screw or work piece
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- The electronically-controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
- Extreme Protection Technology (XPT™) which is engineered to provide increased dust and water resistance in harsh job site conditions
- Battery features an integrated LED battery charge level indicator
- Battery provides up to 65% more run time per charge compared to BL1830
- Battery reaches a full charge in 45 minutes or less
- Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Three-year limited warranty on tool, battery and charger
- Only use genuine Makita batteries and chargers
includes
- (2) 18 V LXT® lithium-ion 5.0 Ah battery (BL1850B)
- (1) 18 V LXT® lithium-ion rapid optimum charger (DC18RC)
- (1) 18 V LXT® brushless 1/2" hammer driver-drill (XPH07Z)
- (1) 18 V LXT® brushless three-speed impact driver (XDT14Z)
- (1) tool case
| Battery Type | Lithium-Ion |
| Drive Size | 1/2 in |
| Cordless | Yes |
| Torque [Max] | 1090 in lb |
| Weight | 19.1 LB |
| EAN or UPC | 88381826761 |

