- Impact Wrench Kit
features
- Engineered for drilling and fastening into treated wood utility poles without rotational torque to help maintain balance
- Makita-built motor delivers 325 ft.lbs. of Fastening Torque, with 1,900 RPM and 2,200 IPM for powerful drilling and fastening
- Convenient Quick-Change 7/16 in Hex Chuck allows for faster bit changes
- Rocker switch for forward/reverse operation
- Shock absorbent handle protects battery housing for extra durability
- Rubberized soft grip handle provides increased comfort on the job
- Compact and ergonomic design at only 10-3/4 in long
- Weighs only 7.8 lbs. with battery for reduced operator fatigue
- Built-in LED light illuminates the work area
- Makita's proprietary hammer and anvil impact mechanism are manufactured using the best raw materials with the highest quality steel and unique heat hardening process for maximum fastening and driving power
- 18V LXT® Lithium-Ion 5.0 Ah battery BL1850B, features an integrated L.E.D. battery charge level indicator
- 18V LXT® Lithium-Ion 5.0 Ah battery BL1850B provides up to 65% more run time per charge*
- 18V LXT® Lithium-Ion 5.0 Ah battery BL1850B reaches a full charge in 45 minutes or less
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging
- Makita technology delivers category-leading charge time so the battery spends more time working and less time sitting on the charger
- Compatible with Makita 18V Lithium-Ion batteries with a Star symbol
- 3-year limited warranty on tool, battery and charger
- Only use genuine Makita batteries and chargers
- *Compared to BL1830
| Family Name | Impact Wrench Kit |
| Impacts Per Minute | 2200 |
| Length | 10 3/4 in |
| Maximum Torque | 325 ft-lb |
| Weight | 16.1 LB |
| EAN or UPC | 88381834230 |

