- 18V LXT® Lithium-Ion Cordless High Torque 1/2" Sq Drive Impact Wrench
- Tool Only
- Rocker Switch For Forward/Reverse Operation
- 10 1/2" Long
- Build LED Light
features
- Takes the power of LXT into tough-to-reach spaces
- LED light illuminates work area, and phosphorescent bumper ring helps locate tool in dark work areas
- Large, conveniently located paddle switch and soft-grip handle deliver comfortable operation and better control
- 18 V LXT extreme Li-Ion technology produces 280% total lifetime work with two to three times more cycles
- Rapid optimum charger and battery communicate throughout charging process using built-in chip in battery and built-in CPU chip in charger
- Charger uses "Active-3-Control" for current control, thermal control and voltage control
- Three-year warranty
| Cordless | Yes |
| RPM [Max] | 1600 rpm |
| Torque [Max] | 325 ft lb |
| Battery Included | No |
| Drive Size | 1/2 in |
| Handle Type | Rubber Grip |
| Impacts Per Minute | 2200 ipm |
| Battery Type | Lithium Ion |
| Weight | 6.8 LB |
| EAN or UPC | 88381673297 |

