features
- Perfect for high torque fastening applications
- BL™ motor delivers 740 ft lb of fastening torque and 1,180 ft lb of breakaway torque
- Three-speed (0 to 900 / 0 to 1,000 / 0 to 1,800 rpm and 0 to 1,800 / 0 to 2,000 / 0 to 2,200 ipm) for precise fastening control
- 1/2" anvil with friction ring for quick and easy socket changes
- Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
- The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
- The electronically-controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
- Compact and ergonomic design at only 9" long
- Weighs only 7.9 lb with battery (battery not included) for reduced operator fatigue
| Cordless | Yes |
| RPM [Max] | 1800 rpm |
| RPM | 1000 rpm |
| Tool Wt. | 7.9 lb |
| Drive Size | 1/2 in |
| Blows/Impacts Per Minute | 1800 ipm, 2000 ipm, 2200 ipm |
| Torque [Max] | 740 in lb |
| Length | 9 in |
| Torque Rating [Max] | 740 ft lb |
| Type | Drill Only |
| RPM [Min] | 900 rpm |
| Weight | 7.3 LB |
| EAN or UPC | 88381803458 |

