- Blue-Grip™ LL-301 Gloves
- Natural Rubber
- Blue
- Size Group: Medium
| Lining | Knit |
| Coating | Natural Rubber |
| Glove Size | Medium |
| Cuff Style | Pinked |
| Color | Blue |
| Length | 12 in |
| Weight | 2.28 LB |
| Lining | Knit |
| Coating | Natural Rubber |
| Glove Size | Medium |
| Cuff Style | Pinked |
| Color | Blue |
| Length | 12 in |
| Weight | 2.28 LB |