- Blue-Grip™ LL-301 Gloves
- Natural Rubber
- Blue
- Size Group: Large
| Glove Size | Large |
| Lining | Knit |
| Cuff Style | Pinked |
| Color | Blue |
| Coating | Natural Rubber |
| Length | 12 in |
| Weight | 2.52 LB |
| Glove Size | Large |
| Lining | Knit |
| Cuff Style | Pinked |
| Color | Blue |
| Coating | Natural Rubber |
| Length | 12 in |
| Weight | 2.52 LB |