- Blue-Grip™ LL-301 Gloves
- Natural Rubber
- Blue
- Size Group: X-Large
| Length | 12 in |
| Glove Size | X-Large |
| Lining | Knit |
| Color | Blue |
| Coating | Natural Rubber |
| Cuff Style | Pinked |
| Weight | 2.7 LB |
| Length | 12 in |
| Glove Size | X-Large |
| Lining | Knit |
| Color | Blue |
| Coating | Natural Rubber |
| Cuff Style | Pinked |
| Weight | 2.7 LB |