- Temp-Tec® NL-56 Gloves
- Size Group: 9
- Blue/Black
| Glove Size | 9 |
| Cuff Style | Overedged |
| Lining | Flocked |
| Color | Blue/Black |
| Material | Neoprene |
| Length | 14 in |
| Weight | 4.98 LB |
| Glove Size | 9 |
| Cuff Style | Overedged |
| Lining | Flocked |
| Color | Blue/Black |
| Material | Neoprene |
| Length | 14 in |
| Weight | 4.98 LB |