- Stanzoil® NL-34 Gloves
- Size Group: Large
- Blue/Black
| Length | 12 in |
| Glove Size | Large |
| Lining | Knit |
| Style | Rough Finish |
| Cuff Style | Pinked |
| Material | Neoprene |
| Color | Blue/Black |
| Weight | 0.0 LB |
| Length | 12 in |
| Glove Size | Large |
| Lining | Knit |
| Style | Rough Finish |
| Cuff Style | Pinked |
| Material | Neoprene |
| Color | Blue/Black |
| Weight | 0.0 LB |