- Stansolv® AK-22 Gloves
- Size Group: 10
- Green
| Material | Nitrile |
| Thickness Specification | Medium Weight |
| Thickness | Medium Weight |
| Lining | Knit |
| Glove Size | 10 |
| Length | 14 in |
| Color | Green |
| Weight | 3.36 LB |
| Material | Nitrile |
| Thickness Specification | Medium Weight |
| Thickness | Medium Weight |
| Lining | Knit |
| Glove Size | 10 |
| Length | 14 in |
| Color | Green |
| Weight | 3.36 LB |