- Stansolv® AK-22 Gloves
- Size Group: 11
- Green
applications
- Chemical processing
- Construction
- Maintenance
- Metal fabrication
- Petrochemical processing
- Seafood processing
features
- Most liquid-tight knit-lined nitrile glove available
- Separate shell-and-liner construction prevents leaks paths, normally caused by liner fibers penetration of the nitrile shell
- Soft, two-way stretch interlock cotton liner absorbs perspiration and helps provide insulation
- Lightweight nitrile shell provides excellent comfort and dexterity and guarantees long-lasting protection from permeation by toxic compounds
- Z-pattern grip channels fluids off the working surface to ensure a secure grip
- In compliance with 21 CFR, 170-199
| Lining | Knit |
| Glove Size | 11 |
| Color | Green |
| Thickness Specification | Medium Weight |
| Thickness | Medium Weight |
| Length | 14 in |
| Material | Nitrile |
| Weight | 3.48 LB |

