- Stansolv® AK-22 Gloves
- Size Group: 18
- Green
| Lining | Knit |
| Glove Size | 18 |
| Thickness | Medium Weight |
| Thickness Specification | Medium Weight |
| Length | 14 in |
| Material | Nitrile |
| Color | Green |
| Weight | 2.88 LB |
| Lining | Knit |
| Glove Size | 18 |
| Thickness | Medium Weight |
| Thickness Specification | Medium Weight |
| Length | 14 in |
| Material | Nitrile |
| Color | Green |
| Weight | 2.88 LB |