- StanSolv® AF-18 Gloves
- Size Group: 10
- Green
| Glove Size | 10 |
| Cuff Style | Flat |
| Length | 13 in |
| Color | Green |
| Lining | Flocked |
| Thickness | 18 mil |
| Thickness Specification | 18 mil |
| Material | Nitrile |
| Weight | 2.64 LB |
| Glove Size | 10 |
| Cuff Style | Flat |
| Length | 13 in |
| Color | Green |
| Lining | Flocked |
| Thickness | 18 mil |
| Thickness Specification | 18 mil |
| Material | Nitrile |
| Weight | 2.64 LB |