- StanSolv® AF-18 Gloves
- Size Group: 7
- Green
| Thickness Specification | 18 mil |
| Length | 13 in |
| Material | Nitrile |
| Color | Green |
| Lining | Flocked |
| Glove Size | 7 |
| Cuff Style | Flat |
| Thickness | 18 mil |
| Weight | 2.4 LB |
| Thickness Specification | 18 mil |
| Length | 13 in |
| Material | Nitrile |
| Color | Green |
| Lining | Flocked |
| Glove Size | 7 |
| Cuff Style | Flat |
| Thickness | 18 mil |
| Weight | 2.4 LB |