- StanSolv® AF-18 Gloves
- Size Group: 8
- Green
| Thickness Specification | 18 mil |
| Color | Green |
| Length | 13 in |
| Material | Nitrile |
| Glove Size | 8 |
| Thickness | 18 mil |
| Cuff Style | Flat |
| Lining | Flocked |
| Weight | 2.52 LB |
| Thickness Specification | 18 mil |
| Color | Green |
| Length | 13 in |
| Material | Nitrile |
| Glove Size | 8 |
| Thickness | 18 mil |
| Cuff Style | Flat |
| Lining | Flocked |
| Weight | 2.52 LB |