- Stansolv® AF-15 Gloves
- Size Group: 9
| Lining | Flocked |
| Material | Nitrile |
| Glove Size | 9 |
| Thickness | 15 mil |
| Thickness Specification | 15 mil |
| Length | 12 1/2 in |
| Weight | 0.0 LB |
| Lining | Flocked |
| Material | Nitrile |
| Glove Size | 9 |
| Thickness | 15 mil |
| Thickness Specification | 15 mil |
| Length | 12 1/2 in |
| Weight | 0.0 LB |