- Stansolv® A-487 Gloves
- Size Group: 11
| Thickness Specification | 11 mil |
| Glove Size | 11 |
| Material | Nitrile |
| Thickness | 11 mil |
| Cuff Style | Rolled |
| Length | 12 1/2 in |
| Weight | 0.0 LB |
| Thickness Specification | 11 mil |
| Glove Size | 11 |
| Material | Nitrile |
| Thickness | 11 mil |
| Cuff Style | Rolled |
| Length | 12 1/2 in |
| Weight | 0.0 LB |