- Ultrane™ 548 Gloves
- Polyurethane
- Black
- Size Group: 10
| Usage | Sorting Mechanical Parts, Precision Mechanics |
| Coating | Polyurethane |
| Glove Size | 10 |
| Cuff Style | Knit-Wrist |
| Color | Black |
| Lining | Lint-Free Polyamide Knit |
| Length | 10 1/4 in |
| Weight | 0.0 LB |
| Usage | Sorting Mechanical Parts, Precision Mechanics |
| Coating | Polyurethane |
| Glove Size | 10 |
| Cuff Style | Knit-Wrist |
| Color | Black |
| Lining | Lint-Free Polyamide Knit |
| Length | 10 1/4 in |
| Weight | 0.0 LB |