- Ultrane™ 551 Gloves
- Size Group: 10
| Lining | Lint-Free Polyamide Knit |
| Thickness Size | Light Weight |
| Cuff Style | Knit-Wrist |
| Thickness | Light Weight |
| Glove Size | 10 |
| Weight | 0.09 LB |
| Lining | Lint-Free Polyamide Knit |
| Thickness Size | Light Weight |
| Cuff Style | Knit-Wrist |
| Thickness | Light Weight |
| Glove Size | 10 |
| Weight | 0.09 LB |