- Ultrane™ 551 Gloves
- Size Group: 6
| Thickness | Light Weight |
| Glove Size | 6 |
| Cuff Style | Knit-Wrist |
| Thickness Size | Light Weight |
| Lining | Lint-Free Polyamide Knit |
| Weight | 0.07 LB |
| Thickness | Light Weight |
| Glove Size | 6 |
| Cuff Style | Knit-Wrist |
| Thickness Size | Light Weight |
| Lining | Lint-Free Polyamide Knit |
| Weight | 0.07 LB |